• The item cannot be ordered due to missing prices.

Sabre saw blades set, Designation: 1531L

Article no.: 588710 1531L

Select article variation and quantity

Designation Unit price incl. VAT
  • optimised for material: Wood
  • Material thickness (green wood): < 190
  • Type of cutting: quick straight cutting (coarse)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Saw blade material HCS
Tooth pitch 5.0 mm
Blade length 240 mm
Designation 1531L
Suitability _1531L
optimised for material Wood
Material thickness (green wood) < 190 mm
Type of cutting quick straight cutting (coarse)
Number of blades 5
Type of product Sabre saw blade

Identification numbers & Classifications

Article number 588710 1531L
EAN / GTIN 3165140016056
Manufacturer number 2608650676

Description

Version:

Sabre saw blades for wood.

Supplied with:

5-piece

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart