{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Saw blade material | Carbide | |
Tooth pitch | 3.2 – 4.3 mm | |
Blade length | 150 mm | |
Designation | 956XHM | |
optimised for material | Wood with metal | |
Worktop thickness (wood with metal inclusions) | < 100 mm | |
Propulsive equipment | Sabre saw | |
Type of cutting | quick straight cutting (coarse) | |
Number of blades | 1 | |
Type of product | Sabre saw blade |
Article number | 588610 956XHM | |
EAN / GTIN | 4045197977359 | |
Manufacturer number | 588610 956XHM |
This article |
Recommendations |
|
---|---|---|
Sabre saw blades set, Designation: 956XHM |
||
Number of blades | 1 | 1 |
Designation | 956XHM | 1256XHM |
Blade length | 150 mm | 300 mm |
optimised for material | Wood with metal | Wood with metal |
Saw blade material | Carbide | Carbide |
Worktop thickness (wood with metal inclusions) | < 100 mm | < 250 mm |
Type of product | Sabre saw blade | Sabre saw blade |