{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Standard aluminium oxide (A) | |
Grinding medium code | A | |
Grit | 1,500 | |
Grit designation | micro-fine | |
Width | 115 mm | |
Height | 5 mm | |
Length | 140 mm | |
Number of sponges, pads | 20 | |
Type of product | Abrasive sanding sponge |
Article number | 557545 1500 | |
EAN / GTIN | 30051131026002 | |
Manufacturer number | 7000033200 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Soft-Pad set, 20 pieces soft 1500 |
||
Number of sponges, pads | 20 | 200 |
Width | 115 | 100 |
Grit designation | micro-fine | micro-fine |
Height | 5 | 3 |
Grit | 1,500 | 1,500 |
Length | 140 | 120 |
Type of product | Abrasive sanding sponge | Abrasive sanding sponge |