{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Standard aluminium oxide (A) | |
Grinding medium code | A | |
Grit | 1,000 | |
Grit designation | ultra-fine | |
Width | 115 mm | |
Height | 5 mm | |
Length | 140 mm | |
Number of sponges, pads | 20 | |
Type of product | Abrasive sanding sponge |
Article number | 557545 1000 | |
EAN / GTIN | 30051131026019 | |
Manufacturer number | 7000033201 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Soft-Pad set, 20 pieces soft 1000 |
|||
Width | 115 | 100 | 98 |
Grit designation | ultra-fine | ultra-fine | ultra-fine |
Height | 5 | 3 | 5 |
Grit | 1,000 | 1,000 | 1,000 |
Length | 140 | 120 | 120 |
Grinding media | Standard aluminium oxide (A) | Standard aluminium oxide (A) | Standard aluminium oxide (A) |
Grinding medium code | A | A | A |