{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Standard aluminium oxide (A) | |
Grinding medium code | A | |
Grit | 60 | |
Grit designation | medium | |
Width | 115 mm | |
Height | 5 mm | |
Length | 140 mm | |
Number of sponges, pads | 20 | |
Type of product | Abrasive sanding sponge |
Article number |
557545 60
Copy |
|
EAN / GTIN |
4046719201662
Copy |
|
Manufacturer number |
7000043357
Copy |
|
Manufacturer/responsible person | 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de |