{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Standard aluminium oxide (A) | |
Grinding medium code | A | |
Grit | 100 | |
Grit designation | fine | |
Width | 115 mm | |
Height | 5 mm | |
Length | 140 mm | |
Number of sponges, pads | 20 | |
Type of product | Abrasive sanding sponge |
Article number | 557545 100 | |
EAN / GTIN | 4046719201709 | |
Manufacturer number | 7000043358 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Soft-Pad set, 20 pieces soft 100 |
|||||
Width | 115 | 100 | 98 | 68 | 98 |
Grit designation | fine | fine | fine | fine | fine |
Grit | 100 | 100 | 100 | 100 | 100 |
Length | 140 | 120 | 120 | 100 | 120 |
Grinding media | Standard aluminium oxide (A) | Standard aluminium oxide (A) | Standard aluminium oxide (A) | Standard aluminium oxide (A) | Standard aluminium oxide (A) |
Grinding medium code | A | A | A | A | A |
Type of product | Abrasive sanding sponge | Abrasive sanding sponge | Abrasive sanding sponge | Abrasive sanding sponge | Abrasive sanding sponge |