{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Standard aluminium oxide (A) | |
Grinding medium code | A | |
Grit | 100 | |
Grit designation | fine | |
Width | 98 mm | |
Height | 13 mm | |
Length | 120 mm | |
Number of coated surfaces | 2 | |
Number of sponges, pads | 24 | |
Type of product | Abrasive sanding sponge |
Article number | 557480 100 | |
EAN / GTIN | 4062406155988 | |
Manufacturer number | 557480 100 |
This article |
Recommendations |
|||
---|---|---|---|---|
Abrasive sponge pack, 24 pieces extra soft 100 |
||||
Width | 98 | 100 | 68 | 98 |
Grit designation | fine | fine | fine | fine |
Grit | 100 | 100 | 100 | 100 |
Length | 120 | 120 | 100 | 120 |
Grinding media | Standard aluminium oxide (A) | Standard aluminium oxide (A) | Standard aluminium oxide (A) | Standard aluminium oxide (A) |
Grinding medium code | A | A | A | A |
Type of product | Abrasive sanding sponge | Abrasive sanding sponge | Abrasive sanding sponge | Abrasive sanding sponge |