• The item cannot be ordered due to missing prices.

Abrasive sponge pack, 24 pieces extra soft, 120×98×13 mm, Grit: 180

Article no.: 557480 180

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: A

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Standard aluminium oxide (A)
Grinding medium code A
Grit 180
Grit designation super-fine
Width 98 mm
Height 13 mm
Length 120 mm
Number of coated surfaces 2
Number of sponges, pads 24
Type of product Abrasive sanding sponge

Identification numbers & Classifications

Article number 557480 180
EAN / GTIN 4062406155995
Manufacturer number 557480 180

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Stone
 
Paint
 
Uni
 
wet maximum
 
dry
 

Description

Version:

Grinding sponge with extra soft intermediate layer. An outstanding fit to all profiles. Coated on 2 sides.
Aluminium oxide (A) with a ceramic coating for a longer working life.
Reduced alien material penetration into the workpiece surface by a bonding structure free of solvents.

Advantage:

  • Resilient, no formation of kinks or folds.
  • All sponges also suitable for wet grinding.
  • Low tendency to clog, can be washed out.

Application:

For finish smoothing of irregularities and profiled surfaces without changing the geometry. Grinding metal, wood and plastics before painting, or between coats of paint, to provide a key.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart