{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Standard aluminium oxide (A) | |
Grinding medium code | A | |
Grit | 1,500 | |
Grit designation | micro-fine | |
Width | 100 mm | |
Height | 3 mm | |
Length | 120 mm | |
Number of coated surfaces | 1 | |
Number of sponges, pads | 200 | |
Type of product | Abrasive sanding sponge |
Article number | 557460 1500 | |
EAN / GTIN | 4062406155926 | |
Manufacturer number | 557460 1500 |