• The item cannot be ordered due to missing prices.

Soft-Pad roll soft 180

Article no.: 557460 180

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: A

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Standard aluminium oxide (A)
Grinding medium code A
Grit 180
Grit designation super-fine
Width 100 mm
Height 3 mm
Length 120 mm
Number of coated surfaces 1
Number of sponges, pads 200
Type of product Abrasive sanding sponge

Identification numbers & Classifications

Article number 557460 180
EAN / GTIN 4062406154509
Manufacturer number 557460 180

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Stone
 
Paint
 
Uni
 
wet maximum
 
dry
 

Description

Version:

Soft-Pad roll coated on one side with standard aluminium oxide (A). Ceramic coating for a longer working life. Stored in a handy dispenser box, with visibility slot for quick assessment of the fill level.

Advantage:

Pure foam backing material. This achieves the greatest flexibility and resistance to grit break-away. Reduced alien material penetration into the workpiece surface by a bonding structure free of solvents. 200 perforated pads, each 100×120×3 mm.

Application:

Finish grinding of contours, edges, and at inaccessible places, e.g. cleaning and preparation for painting. For wet and dry grinding.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart