{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grit equivalent | 240 - 280 | |
Grit designation | medium | |
Fleece structure | 220 | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Roller width | 115 mm | |
Roll length | 10 m | |
Version | A Fine | |
3M designation | WR-SH | |
Colour | red | |
Type of product | Roll of abrasive fleece |
Article number | 556100 220 | |
EAN / GTIN | 3134375441100 | |
Manufacturer number | 173259 |
This article |
Recommendations |
|||
---|---|---|---|---|
Roll of abrasive fleece, 115 mm × 10 m, Fleece structure: 220 |
||||
Version | A Fine | A Fine | A Fine | A Fine |
Iron, sulphur and chlorine constituents | < 0.1 % | < 0.1 % | < 0.1 % | < 0.1 % |
Colour | red | green | green | red |
Roller width | 115 mm | 100 mm | 115 mm | 115 mm |
Roll length | 10 m | 10 m | 10 m | 10 m |
Fleece structure | 220 | 220 | 220 | 220 |
Type of product | Roll of abrasive fleece | Roll of abrasive fleece | Roll of abrasive fleece | Roll of abrasive fleece |