{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grit equivalent | 280 - 360 | |
Grit designation | medium fine | |
Fleece structure | 280 | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Roller width | 115 mm | |
Roll length | 10 m | |
Version | A Very Fine | |
3M designation | CF-RL | |
Colour | red | |
Type of product | Roll of abrasive fleece |
Article number | 556100 280 | |
EAN / GTIN | 3134375201001 | |
Manufacturer number | 106999 |
This article |
Recommendations |
||
---|---|---|---|
Roll of abrasive fleece, 115 mm × 10 m, Fleece structure: 280 |
|||
Version | A Very Fine | A Very Fine | A Very Fine |
Grit designation | medium fine | medium fine | medium fine |
Grit equivalent | 280 - 360 | 280 - 360 | 280 - 360 |
Roller width | 115 mm | 115 mm | 115 mm |
Roll length | 10 m | 10 m | 10 m |
Fleece structure | 280 | 280 | 280 |
Type of product | Roll of abrasive fleece | Roll of abrasive fleece | Roll of abrasive fleece |