• The item cannot be ordered due to missing prices.

Roll of abrasive fleece, 115 mm × 10 m, Fleece structure: 280

Article no.: 556115 280

Select article variation and quantity

Fleece structure Unit price incl. VAT
  • Iron, sulphur and chlorine constituents: < 0.1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grit equivalent 280 - 360
Grit designation medium fine
Fleece structure 280
Iron, sulphur and chlorine constituents < 0.1 %
Roller width 115 mm
Roll length 10 m
Version A Very Fine
Colour red
Type of product Roll of abrasive fleece

Identification numbers & Classifications

Article number 556115 280
EAN / GTIN 4045197241733
Manufacturer number 556115 280

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Stone
 
Paint
 
Uni
 
wet maximum
 
dry
 

Description

Version:

Synthetic nylon fleece impregnated with abrasive grit in synthetic resin bonding.

Advantage:

  • Adapts to the component shape.
  • The open structure prevents clogging and reduces heat development.
  • Even and reproducible finish.
  • Can be used wet or dry.
  • Contains no materials that could cause corrosion.

Application:

Can be used by hand, on hand block No. 556020 or on an orbital sander.
Medium / medium fine: Can be used universally for removing rust film, light soiling, discolouration; for rubbing down ground or brushed surfaces, or for degreasing and cleaning prior to painting.

Downloads & documents

Compare with similar products

This article


Recommendations


Roll of abrasive fleece, 115 mm × 10 m, Fleece structure: 280

Roll of abrasive fleece, 115 mm × 10 m, Fleece structure: 280

Version A Very Fine A Very Fine A Very Fine A Very Fine
Iron, sulphur and chlorine constituents < 0.1 % < 0.1 % < 0.1 % < 0.1 %
Colour red red red red
Grit designation medium fine medium fine medium fine medium fine
Roll length 10 m 10 m 10 m 10 m
Fleece structure 280 280 280 280
Type of product Roll of abrasive fleece Roll of abrasive fleece Roll of abrasive fleece Roll of abrasive fleece

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart