{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grit equivalent | 280 - 360 | |
Grit designation | medium fine | |
Fleece structure | 280 | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Roller width | 100 mm | |
Roll length | 10 m | |
Version | A Very Fine | |
Colour | red | |
Type of product | Roll of abrasive fleece |
Article number | 556110 280 | |
EAN / GTIN | 4045197527509 | |
Manufacturer number | 556110 280 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Roll of abrasive fleece 280 |
||
Version | A Very Fine | A Very Fine |
Iron, sulphur and chlorine constituents | < 0.1 | < 0.1 |
Colour | red | red |
Grit designation | medium fine | medium fine |
Roller width | 100 | 100 |
Fleece structure | 280 | 280 |
Type of product | Roll of abrasive fleece | Roll of abrasive fleece |