{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grit equivalent | 240 - 280 | |
Grit designation | medium | |
Fleece structure | 220 | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Roller width | 115 mm | |
Roll length | 10 m | |
Version | A Fine | |
Colour | green | |
Type of product | Roll of abrasive fleece |
Article number |
556115 220
Copy |
|
EAN / GTIN |
4045197525895
Copy |
|
Manufacturer number |
556115 220
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |