{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grit equivalent | 400 - 600 | |
Grit designation | fine | |
Fleece structure | 400 | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Roller width | 115 mm | |
Roll length | 10 m | |
Version | S Super Fine | |
3M designation | WR-SH | |
Colour | grey | |
Type of product | Roll of abrasive fleece |
Article number | 556100 400 | |
EAN / GTIN | 4001895783968 | |
Manufacturer number | 7000067979 |
This article |
Recommendations |
|
---|---|---|
Roll of abrasive fleece, 115 mm × 10 m, Fleece structure: 400 |
||
Version | S Super Fine | S Super Fine |
Iron, sulphur and chlorine constituents | < 0.1 % | < 0.1 % |
Grit designation | fine | fine |
Grit equivalent | 400 - 600 | 400 - 600 |
Roller width | 115 mm | 115 mm |
Fleece structure | 400 | 400 |
Type of product | Roll of abrasive fleece | Roll of abrasive fleece |