{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grit equivalent | 240 - 280 | |
Grit designation | medium | |
Fleece structure | 220 | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Roller width | 115 mm | |
Roll length | 10 m | |
Version | A Fine | |
Colour | red | |
Type of product | Roll of abrasive fleece |
Article number | 556087 220 | |
EAN / GTIN | 4062406300876 | |
Manufacturer number | 556087 220 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Roll of abrasive fleece 220 |
|||
Version | A Fine | A Fine | A Fine |
Iron, sulphur and chlorine constituents | < 0.1 | < 0.1 | < 0.1 |
Colour | red | green | green |
Roller width | 115 | 100 | 115 |
Roll length | 10 | 10 | 10 |
Fleece structure | 220 | 220 | 220 |
Type of product | Roll of abrasive fleece | Roll of abrasive fleece | Roll of abrasive fleece |