{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grit equivalent | 600 - 1,000 | |
Grit designation | very fine | |
Fleece structure | 1,000 | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Roller width | 115 mm | |
Roll length | 10 m | |
Version | S Ultra Fine | |
Colour | grey | |
Type of product | Roll of abrasive fleece |
Article number | 556087 1000 | |
EAN / GTIN | 4062406300906 | |
Manufacturer number | 556087 1000 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Roll of abrasive fleece 1000 |
||
Version | S Ultra Fine | S Ultra Fine |
Iron, sulphur and chlorine constituents | < 0.1 | < 0.1 |
Colour | grey | grey |
Grit designation | very fine | very fine |
Roller width | 115 | 115 |
Roll length | 10 | 10 |
Type of product | Roll of abrasive fleece | Roll of abrasive fleece |