{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grit equivalent | 280 - 360 | |
Grit designation | medium fine | |
Fleece structure | 280 | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Width | 158 mm | |
Length | 224 mm | |
Version | A Very Fine | |
3M designation | CF-HP | |
Colour | red | |
Type of product | Abrasive fleece pad |
Article number | 556000 280 | |
EAN / GTIN | 3134375235686 | |
Manufacturer number | OLD07447 |
This article |
Recommendations |
|
---|---|---|
Abrasive fleece pad, 158×224 mm, Fleece structure: 280 |
||
Version | A Very Fine | A Very Fine |
Width | 158 mm | 158 mm |
Iron, sulphur and chlorine constituents | < 0.1 % | < 0.1 % |
Colour | red | red |
Grit designation | medium fine | medium fine |
Fleece structure | 280 | 280 |
Type of product | Abrasive fleece pad | Abrasive fleece pad |