• The item cannot be ordered due to missing prices.

Abrasive fleece pad, 158×224 mm, Fleece structure: 280

Article no.: 555995 280

Select article variation and quantity

Fleece structure Unit price incl. VAT
  • Iron, sulphur and chlorine constituents: < 0.1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grit equivalent 280 - 360
Grit designation medium fine
Fleece structure 280
Iron, sulphur and chlorine constituents < 0.1 %
Width 158 mm
Length 224 mm
Version A Very Fine
Colour red
Type of product Abrasive fleece pad

Identification numbers & Classifications

Article number 555995 280
EAN / GTIN 4062406300838
Manufacturer number 555995 280

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Stone
 
Paint
 
Uni
 
wet maximum
 
dry
 

Description

Version:

Synthetic nylon fleece impregnated with abrasive grit in synthetic resin bonding.
High-performance fleece with extremely dense grit distribution deep into the fibres of the material. The special type of fleece structure permits aggressive grinding characteristics, a very long working life without clogging and an even more uniform finish.

Advantage:

  • Adapts to the component shape.
  • The open structure prevents clogging and reduces heat development.
  • Even and reproducible finish.
  • Can be used wet or dry.
  • Contains no materials that could cause corrosion.

Application:

Can be used by hand, on hand block No. 556020 or on an orbital sander.
Medium / medium fine: Can be used universally for removing rust film, light soiling, discolouration; for rubbing down ground or brushed surfaces, or for degreasing and cleaning prior to painting.

Downloads & documents

Compare with similar products

This article


Recommendations


Abrasive fleece pad, 158×224 mm, Fleece structure: 280

Abrasive fleece pad, 158×224 mm, Fleece structure: 280

Version A Very Fine A Very Fine
Iron, sulphur and chlorine constituents < 0.1 % < 0.1 %
Colour red red
Grit designation medium fine medium fine
Grit equivalent 280 - 360 280 - 360
Length 224 mm 229 mm
Fleece structure 280 280

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart