{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grit equivalent | 240 - 280 | |
Grit designation | medium | |
Fleece structure | 220 | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Width | 158 mm | |
Length | 224 mm | |
Version | A Fine | |
Colour | red | |
Type of product | Abrasive fleece pad |
Article number | 555995 220 | |
EAN / GTIN | 4062406300821 | |
Manufacturer number | 555995 220 |
This article |
Recommendations |
|
---|---|---|
Abrasive fleece pad 220 |
||
Version | A Fine | A Fine |
Width | 158 | 152 |
Colour | red | green |
Grit designation | medium | medium |
Grit equivalent | 240 ;280 | 240 ;280 |
Length | 224 | 229 |
Type of product | Abrasive fleece pad | Abrasive fleece pad |