• The item cannot be ordered due to missing prices.

Abrasive fleece pad 220

Article no.: 556000 220

Select article variation and quantity

Fleece structure Unit price incl. VAT
  • Iron, sulphur and chlorine constituents: < 0.1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grit equivalent 240 - 280
Grit designation medium
Fleece structure 220
Iron, sulphur and chlorine constituents < 0.1 %
Width 158 mm
Length 224 mm
Version A Fine
3M designation WR-SH
Colour red
Type of product Abrasive fleece pad

Identification numbers & Classifications

Article number 556000 220
EAN / GTIN 54046719934695
Manufacturer number 07557

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Stone
 
Paint
 
Uni
 
wet maximum
 
dry
 

Description

Version:

Synthetic nylon fleece impregnated with abrasive grit in synthetic resin bonding.

Advantage:

  • Adapts to the shape of the component.
  • The open structure prevents clogging and reduces heat development.
  • Consistent reproducible finish.
  • Can be used wet or dry.
  • Contains no materials that could cause corrosion.

Application:

Can be used by hand, on hand block No. 556020 or on an orbital sander.
Medium / medium fine: Can be used universally for removing rust film, light soiling, discolouration; for rubbing down ground or brushed surfaces, or for degreasing and cleaning prior to painting.

Downloads & documents

Compare with similar products

This article


Recommendations


Abrasive fleece pad  220

Abrasive fleece pad 220

Version A Fine A Fine A Fine
Width 158 152 158
Colour red green red
Grit designation medium medium medium
Grit equivalent 240 ;280 240 ;280 240 ;280
Length 224 229 224
Type of product Abrasive fleece pad Abrasive fleece pad Abrasive fleece pad

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart