{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grit equivalent | 600 - 1,000 | |
Grit designation | very fine | |
Fleece structure | 1,000 | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Width | 158 mm | |
Length | 224 mm | |
Version | S Ultra Fine | |
3M designation | CF-HP | |
Colour | grey | |
Type of product | Abrasive fleece pad |
Article number | 556000 1000 | |
EAN / GTIN | 3134375235693 | |
Manufacturer number | 7448 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Abrasive fleece pad 1000 |
||
Version | S Ultra Fine | S Ultra Fine |
Iron, sulphur and chlorine constituents | < 0.1 | < 0.1 |
Colour | grey | grey |
Grit equivalent | 600 ;1,000 | 600 ;1,000 |
Length | 224 | 224 |
Fleece structure | 1,000 | 1,000 |
Type of product | Abrasive fleece pad | Abrasive fleece pad |