{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grit equivalent | 400 - 600 | |
Grit designation | fine | |
Fleece structure | 400 | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Width | 158 mm | |
Length | 224 mm | |
Version | S Super Fine | |
3M designation | WR-SH | |
Colour | grey | |
Type of product | Abrasive fleece pad |
Article number | 556000 400 | |
EAN / GTIN | 4001895758690 | |
Manufacturer number | 07558 |
This article |
Recommendations |
|
---|---|---|
Abrasive fleece pad, 158×224 mm, Fleece structure: 400 |
||
Version | S Super Fine | S Super Fine |
Iron, sulphur and chlorine constituents | < 0.1 % | < 0.1 % |
Colour | grey | grey |
Grit designation | fine | fine |
Grit equivalent | 400 - 600 | 400 - 600 |
Fleece structure | 400 | 400 |
Type of product | Abrasive fleece pad | Abrasive fleece pad |