• The item cannot be ordered due to missing prices.

Flap wheel Fleece (ZA), fine, Head ⌀×head width: 80X50mm

Article no.: 554908 80X50

Select article variation and quantity

Head ⌀×head width (mm) Unit price incl. VAT
  • Grinding medium code: ZA

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code ZA
Grit equivalent 280
Grit designation fine
Head ⌀ 80 mm
Head width 50 mm
Shank ⌀ 6 mm
recommended speed 4,000 min-1
maximum speed 7,000 min-1
Type of product Flap wheel

Identification numbers & Classifications

Article number 554908 80X50
EAN / GTIN 4062406272388
Manufacturer number 554908 80X50

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Paint
 
dry
 

Description

Version:

Flap strips of fleece around the shank of the tool. Shank ⌀ 6 mm.
Especially wear-resistant and fine-structured fleece with Zirconium Aluminium Oxide (ZA). Ideal for use on stainless steel.

Application:

For removal of dirt and oxide layers on metals as well as for matt finishing of Cr-Ni, other stainless steels, and also non-ferrous metals.

Downloads & documents

Compare with similar products

This article


Recommendations


Flap wheel Fleece (ZA), fine, Head ⌀×head width: 80X50mm

Flap wheel Fleece (ZA), fine, Head ⌀×head width: 80X50mm

recommended speed 4,000 min-1 4,000 min-1 4,000 min-1 4,000 min-1 4,000 min-1
Grit designation fine fine fine fine fine
Head ⌀ 80 mm 80 mm 80 mm 80 mm 80 mm
Head width 50 mm 50 mm 50 mm 50 mm 50 mm
Grit equivalent 280 280 / 240 280 280 280
maximum speed 7,000 min-1 7,000 min-1 7,000 min-1 7,000 min-1 7,000 min-1
Grinding medium code ZA A A A SiC

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart