{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding medium code | ZA | |
Grit equivalent | 280 | |
Grit designation | fine | |
Head ⌀ | 40 mm | |
Head width | 20 mm | |
Shank ⌀ | 6 mm | |
recommended speed | 7,500 min-1 | |
maximum speed | 14,000 min-1 | |
Type of product | Flap wheel |
Article number | 554908 40X20 | |
EAN / GTIN | 4062406272357 | |
Manufacturer number | 554908 40X20 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Flap wheel Fleece (ZA) 40X20 mm |
||||
recommended speed | 7,500 | 7,500 | 7,500 | 7,500 |
Grit designation | fine | fine | fine | fine |
Head ⌀ | 40 | 40 | 40 | 40 |
Head width | 20 | 20 | 20 | 20 |
maximum speed | 14,000 | 14,000 | 14,000 | 14,000 |
Grinding medium code | ZA | A | A | SiC |
Type of product | Flap wheel | Flap wheel | Flap wheel | Flap wheel |