{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding medium code | ZA | |
Grit equivalent | 280 | |
Grit designation | fine | |
Head ⌀ | 60 mm | |
Head width | 30 mm | |
Shank ⌀ | 6 mm | |
recommended speed | 5,000 min-1 | |
maximum speed | 9,000 min-1 | |
Type of product | Flap wheel |
Article number | 554908 60X30 | |
EAN / GTIN | 4062406272371 | |
Manufacturer number | 554908 60X30 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Flap wheel Fleece (ZA) 60X30 mm |
||||
recommended speed | 5,000 | 5,000 | 5,000 | 5,000 |
Grit designation | fine | fine | fine | fine |
Head ⌀ | 60 | 60 | 60 | 60 |
Head width | 30 | 30 | 30 | 30 |
maximum speed | 9,000 | 9,000 | 9,000 | 9,000 |
Grinding medium code | ZA | A | A | SiC |
Type of product | Flap wheel | Flap wheel | Flap wheel | Flap wheel |