• The item cannot be ordered due to missing prices.

Flap wheel Fleece (SiC), fine, Head ⌀×head width: 60X30mm

Article no.: 554973 60X30

Select article variation and quantity

Head ⌀×head width (mm) Unit price incl. VAT
  • Grinding medium code: SiC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Silicon carbide
Grinding medium code SiC
Grit equivalent 280
Grit designation fine
Head ⌀ 60 mm
Head width 30 mm
Shank ⌀ 6 mm
recommended speed 5,000 min-1
maximum speed 9,000 min-1
Type of product Flap wheel

Identification numbers & Classifications

Article number 554973 60X30
EAN / GTIN 4045197804020
Manufacturer number 554973 60X30

Application Table

Alu Mg
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Stone
 
Paint
 
dry
 

Description

Version:

Flap strips of fleece around the shank of the tool. Shank ⌀ 6 mm.
The sharp-edged silicon carbide grit (SiC) provides aggressive grinding characteristics and a slightly lustrous finish.

Application:

For removal of dirt and oxide layers on metals as well as for matt finishing of Cr-Ni, other stainless steels, and also non-ferrous metals.

Downloads & documents

Compare with similar products

This article


Recommendations


Flap wheel Fleece (SiC), fine, Head ⌀×head width: 60X30mm

Flap wheel Fleece (SiC), fine, Head ⌀×head width: 60X30mm

recommended speed 5,000 min-1 5,000 min-1 5,000 min-1 5,000 min-1
Grit designation fine fine fine fine
Head ⌀ 60 mm 60 mm 60 mm 60 mm
Head width 30 mm 30 mm 30 mm 30 mm
maximum speed 9,000 min-1 9,000 min-1 9,000 min-1 9,000 min-1
Grinding medium code SiC A A ZA
Type of product Flap wheel Flap wheel Flap wheel Flap wheel

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart