• The item cannot be ordered due to missing prices.

Flap wheel Fleece (SiC) 80X50 mm

Article no.: 554973 80X50

Select article variation and quantity

Head ⌀×head width (mm) Unit price incl. VAT
  • Grinding medium code: SiC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Silicon carbide
Grinding medium code SiC
Grit equivalent 280
Grit designation fine
Head ⌀ 80 mm
Head width 50 mm
Shank ⌀ 6 mm
recommended speed 4,000 min-1
maximum speed 7,000 min-1
Type of product Flap wheel

Identification numbers & Classifications

Article number 554973 80X50
EAN / GTIN 4045197804037
Manufacturer number 554973 80X50

Application Table

Alu Mg
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Stone
 
Paint
 
dry
 

Description

Version:

Flap strips of fleece around the shank of the tool. Shank ⌀ 6 mm.
The sharp-edged silicon carbide grit (SiC) provides aggressive grinding characteristics and a slightly lustrous finish.

Application:

For removal of dirt and oxide layers on metals as well as for matt finishing of Cr-Ni, other stainless steels, and also non-ferrous metals.

Downloads & documents

Compare with similar products

This article


Recommendations


Flap wheel Fleece (SiC) 80X50 mm

Flap wheel Fleece (SiC) 80X50 mm

recommended speed 4,000 4,000 4,000 4,000 4,000
Head ⌀ 80 80 80 80 80
Head width 50 50 50 50 50
Grit equivalent 280 280 / 240 280 280 280
maximum speed 7,000 7,000 7,000 7,000 7,000
Grinding medium code SiC A A A ZA
Type of product Flap wheel Flap wheel Flap wheel Flap wheel Flap wheel

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart