{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding medium code | A | |
Grit equivalent | 280 | |
Grit designation | fine | |
Head ⌀ | 80 mm | |
Head width | 50 mm | |
Shank ⌀ | 6 mm | |
recommended speed | 4,000 min-1 | |
maximum speed | 7,000 min-1 | |
Type of product | Flap wheel |
Article number | 554970 80X50 | |
EAN / GTIN | 4045197241269 | |
Manufacturer number | 554970 80X50 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Flap wheel Fleece (A) 80X50 mm |
|||||
recommended speed | 4,000 | 4,000 | 4,000 | 4,000 | 4,000 |
Head ⌀ | 80 | 80 | 80 | 80 | 80 |
Head width | 50 | 50 | 50 | 50 | 50 |
Grit equivalent | 280 | 280 / 240 | 280 | 280 | 280 |
maximum speed | 7,000 | 7,000 | 7,000 | 7,000 | 7,000 |
Grinding medium code | A | A | A | SiC | ZA |
Type of product | Flap wheel | Flap wheel | Flap wheel | Flap wheel | Flap wheel |