• The item cannot be ordered due to missing prices.

Grinding disc (CER) 60

Article no.: 554013 60
  • Grinding medium code: Ceramic

Product details

Technical Data

Grinding media Ceramic grit
Grinding medium code Ceramic
Grit 60
Grinding media backing Fibre underlay
Disc ⌀ 76.2 mm
maximum speed 20,000 min-1
Type of product Grinding wheel

Identification numbers & Classifications

Article number 554013 60
EAN / GTIN 4045197526045
Manufacturer number 554013 60

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
dry
 

Description

Version:

The Roloc™, Combidisc® CDR quick-change system with a plastic thread permits safe abrasive tool changing “with a single twist of the wrist” in a very short time.
Very high material removal rate and service life due to the use of self-sharpening ceramic grit (CER).

Application:

Use in conjunction with hard support pad No. 554089.
For efficient abrasion of small areas, even with changing contours. Reduced tool changing times save costs on multi-stage operations.

Note:

Roloc™ bristle discs can be found from No. 573510 onwards.

Downloads & documents

Compare with similar products

This article


Recommendations


Grinding disc (CER) 60

Grinding disc (CER) 60

Grit 60 60
maximum speed 20,000 20,000
Disc ⌀ 76.2 76.2
Grinding media Ceramic grit Ceramic grit (CER)
Grinding medium code Ceramic Ceramic
Grinding media backing Fibre underlay
Type of product Grinding wheel Grinding wheel

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart