• The item cannot be ordered due to missing prices.

Grinding disc (CER), ⌀ 76.2 mm, Grit: 120

Article no.: 554013 120

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: Ceramic

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Ceramic grit
Grinding medium code Ceramic
Grinding media backing Fibre underlay
maximum speed 20,000 min-1
Type of product Grinding wheel

Identification numbers & Classifications

Article number 554013 120
EAN / GTIN 4045197802354
Manufacturer number 554013 120

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
dry
 

Description

Version:

The Roloc™, Combidisc® CDR quick-change system with a plastic thread permits safe abrasive tool changing “with a single twist of the wrist” in a very short time.
Very high material removal rate and service life due to the use of self-sharpening ceramic grit (CER).

Application:

Use in conjunction with hard support pad No. 554089.
For efficient abrasion of small areas, even with changing contours. Reduced tool changing times save costs on multi-stage operations.

Note:

Roloc™ bristle discs can be found from No. 573510 onwards.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart