{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ | 75 mm | |
Tool-end mounting | External thread quick-clamping system | |
Mounting machine-side | Shank ⌀ 6 mm | |
Shank ⌀ | 6 mm | |
suitable for quick-change system | Roloc™ | |
maximum speed | 20,000 min-1 | |
Type of product | Backing pad |
Article number | 554092 75 | |
EAN / GTIN | 2050001032874 | |
Manufacturer number | 7000061499 |
This article |
Recommendations |
|
---|---|---|
Rubber backing pad shank ⌀ 6 mm medium 75 mm |
||
Mounting machine-side | Shank ⌀ 6 mm | Shank ⌀ 6 mm |
Tool-end mounting | External thread quick-clamping system | External thread quick-clamping system |
External ⌀ | 75 | 75 |
maximum speed | 20,000 | 20,000 |
suitable for quick-change system | Roloc™ | |
Shank ⌀ | 6 | 6 |
Type of product | Backing pad | Backing pad |