• The item cannot be ordered due to missing prices.

Rubber backing pad shank ⌀ 6 mm medium hard 75 mm

Article no.: 554093 75

Select article variation and quantity

External ⌀ (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    External ⌀ 75 mm
    Tool-end mounting External thread quick-clamping system
    Mounting machine-side Shank ⌀ 6 mm
    Shank ⌀ 6 mm
    maximum speed 20,000 min-1
    Type of product Backing pad

    Identification numbers & Classifications

    Article number 554093 75
    EAN / GTIN 4045197526250
    Manufacturer number 554093 75

    Description

    Version:

    To take abrasive discs with external thread quick-clamping systems (Roloc™, Combidisc®).
    Rubber backing pad with 1/4 inch mounting and 6 mm shank. Adapter No. 554081 allows mounting on an M14 spindle.

    Application:

    For efficient abrasion of small areas, even with changing contours. Reduced tool changing times save costs on multi-stage operations.

    Note:

    See No. 079325 for suitable angle grinders.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart