{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ | 75 mm | |
Thread | M14 | |
Tool-end mounting | External thread quick-clamping system | |
Mounting machine-side | M14 thread | |
suitable for quick-change system | Roloc™ | |
maximum speed | 20,000 min-1 | |
Type of product | Backing pad |
Article number | 554094 75 | |
EAN / GTIN | 50051144849982 | |
Manufacturer number | 7000028376 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Rubber backing pad with M14 mounting hard 75 mm |
||
Mounting machine-side | M14 thread | |
Tool-end mounting | External thread quick-clamping system | |
External ⌀ | 75 | 75 |
Thread | M14 | M14 |
maximum speed | 20,000 | 20,000 |
suitable for quick-change system | Roloc™ | |
Type of product | Backing pad | Backing pad |