• The item cannot be ordered due to missing prices.

Grinding disc 237AA 180

Article no.: 554009 180

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: A

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grinding media Aluminium oxide mineral particles (A)
    Grinding medium code A
    Grit 180
    Disc ⌀ 50.8 mm
    Manufacturer's designation 237AA Trizact™
    3M grit designation A100
    Colour code blue
    maximum speed 20,000 min-1
    Type of product Grinding wheel

    Identification numbers & Classifications

    Article number 554009 180
    EAN / GTIN 2050001743091

    Application Table

    Alu Mg
     
    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    Steel < 67 HRC
     
    INOX
     
    Ti
     
    GG(G)
     
    dry
     

    Description

    Version:

    The Roloc™, Combidisc® CDR quick-change system with a plastic thread permits safe abrasive tool changing “with a single twist of the wrist” in a very short time.
    237AA Trizact™ with fine-structured pyramidal surface of micro-Aluminium Oxide mineral particles.

    Application:

    For efficient abrasion of small areas, even with changing contours. Reduced tool changing times save costs on multi-stage operations.
    Specially for surface finishing of hard and difficult-to-grind materials such as stainless steel, titanium, high-alloy steels etc. Consistently reproducible finish and long service life compared to grinding discs of a similar grit grade.

    Note:

    Roloc™ bristle discs can be found from No. 573510 onwards.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart