{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Aluminium oxide mineral particles (A) | |
Grinding medium code | A | |
Grit | 120 | |
Disc ⌀ | 50.8 mm | |
Manufacturer's designation | 237AA Trizact™ | |
3M grit designation | A160 | |
Colour code | white | |
maximum speed | 20,000 min-1 | |
Type of product | Grinding wheel |
Article number | 554009 120 | |
EAN / GTIN | 2050001743084 |
This article |
Recommendations |
||
---|---|---|---|
Grinding disc 237AA, ⌀ 76.2 mm, Grit: 120 |
|||
maximum speed | 20,000 min-1 | 20,000 min-1 | 25,000 min-1 |
Grinding medium code | A | Ceramic | ZA |
Type of product | Grinding wheel | Grinding wheel | Grinding wheel |