• The item cannot be ordered due to missing prices.

Grinding disc (ZA) 120

Article no.: 554019 120
  • Grinding medium code: ZA

Product details

Technical Data

Grinding medium code ZA
Grit 120
Disc ⌀ 76.2 mm
maximum speed 25,000 min-1
Type of product Grinding wheel

Identification numbers & Classifications

Article number 554019 120
EAN / GTIN 4045197966407
Manufacturer number 554019 120

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
dry
 

Description

Version:

Zirconium aluminium oxide (ZA) with the best cost-benefit ratio for economic performance on steel and non-ferrous metals.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart