• The item cannot be ordered due to missing prices.

Grinding disc (ZA) 50

Article no.: 554019 50

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: ZA

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grinding medium code ZA
    Grit 50
    Disc ⌀ 76.2 mm
    maximum speed 25,000 min-1
    Type of product Grinding wheel

    Identification numbers & Classifications

    Article number 554019 50
    EAN / GTIN 4045197966179
    Manufacturer number 554019 50

    Application Table

    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    Steel < 67 HRC
     
    INOX
     
    Ti
     
    GG(G)
     
    CuZn
     
    dry
     

    Description

    Version:

    Zirconium aluminium oxide (ZA) with the best cost-benefit ratio for economic performance on steel and non-ferrous metals.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Grinding disc (ZA) 50

    Grinding disc (ZA) 50

    Grit 50 50
    maximum speed 25,000 25,000
    Disc ⌀ 76.2 50.8
    Grinding medium code ZA ZA
    Type of product Grinding wheel Grinding wheel

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart