{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | ANSI B 1,1 | |
Type of gauge | “No Go“ gauge; “Go” plug gauge | |
Quality | 2 | |
Tolerance zone | B | |
Thread type | UNC | |
Thread | 5/16 UNC | |
Threads per inch | 18 | |
Type of product | Thread Go / NoGo plug gauge |
Article number | 486300 5/16 | |
EAN / GTIN | 2050001691101 |