• The item cannot be ordered due to missing prices.

Threads “Go” / “No Go” plug gauge UNC-2B, Thread: 10-24

Article no.: 486300 10-24

Select article variation and quantity

Thread Unit price incl. VAT
  • Standard: ANSI B 1,1
  • Thread type: UNC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard ANSI B 1,1
Type of gauge “No Go“ gauge; “Go” plug gauge
Quality 2
Tolerance zone B
Thread type UNC
Thread 10-24 UNC
Threads per inch 24
Type of product Thread Go / NoGo plug gauge

Identification numbers & Classifications

Article number 486300 10-24
EAN / GTIN 2050001933157

Description

Version:

Plug thread gauges to ANSI B1.2.
“No Go” gauges marked red.
UNC = Unified National Coarse thread.

Standard:

ANSI B 1.1

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart