• The item cannot be ordered due to missing prices.

Threads “Go” / “No Go” plug gauge UNC-2B 2-56

Article no.: 486300 2-56

Select article variation and quantity

Thread Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard ANSI B 1,1
    Type of gauge “No Go“ gauge; “Go” plug gauge
    Quality 2
    Tolerance zone B
    Thread type UNC
    Thread 2-56 UNC
    Threads per inch 56
    Type of product Thread Go / NoGo plug gauge

    Identification numbers & Classifications

    Article number 486300 2-56
    EAN / GTIN 4046122121427

    Description

    Version:

    Plug thread gauges to ANSI B1.2.
    “No Go” gauges marked red.
    UNC = Unified National Coarse thread.

    Standard:

    ANSI B 1.1

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart