• The item cannot be ordered due to missing prices.

Gänga Gängtolk UNC-2B 3/4

Article no.: 486300 3/4
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • 56,45 SEK /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • 248,37 SEK /pcs.
  • 666,55 SEK /pcs.

Select article variation and quantity

Gänga Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard ANSI B 1,1
    Type of gauge “No Go“ gauge; “Go” plug gauge
    Quality 2
    Tolerance zone B
    Thread type UNC
    Thread 3/4 UNC
    Threads per inch 10
    Type of product Thread Go / NoGo plug gauge

    Identification numbers & Classifications

    Article number 486300 3/4
    EAN / GTIN 2050001691149

    Description

    Utförande:

    Tolkmått enligt ANSI B1.2.
    Stopptolkar rödmarkerade.
    UNC = Unified national coarse thread.

    Norm:

    ANSI B 1.1

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart