Threads “Go” / “No Go” plug gauge UNC-2B, Thread: 6-32

Article no.: 486300 6-32
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • INR 505.70 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-2 weeks
  • INR 2,227.34 /pcs.
  • INR 5,983.15 /pcs.
on request
In stock Available in 11-14 working days
16 pieces in stock 16 pieces available in 11-14 working days

Select article variation and quantity

Thread Unit price incl. VAT

Availability

  • Standard: ANSI B 1,1
  • Thread type: UNC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard ANSI B 1,1
Type of gauge “No Go“ gauge; “Go” plug gauge
Quality 2
Tolerance zone B
Thread type UNC
Thread 6-32 UNC
Threads per inch 32
Type of product Thread Go / NoGo plug gauge

Identification & Classification

Article number 486300 6-32
EAN / GTIN 2050001691071
Manufacturer Johs. Boss GmbH & Co. KG Präz.Werkzeugfabrik, Johannes-Boss-Straße 9, 72461 ALBSTADT, Germany, www.johs-boss.de

Description

Version:

Plug thread gauges to ANSI B1.2.
“No Go” gauges marked red.
UNC = Unified National Coarse thread.

Standard:

ANSI B 1.1

Downloads & documents

Services & product advisors

Direct purchase
Your contact person
To shopping cart