{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Norm | DIN 877 | |
Scale divisions | 0.1 mm/m | |
Accuracy class | 2 | |
Sole length | 100 mm | |
Sole width | 34 mm | |
Packaging | sturdy box | |
Type of product | Spirit level |
Article number | 469210 100/2 | |
EAN / GTIN | 4030616426105 |