{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Norm | DIN 877 | |
Scale divisions | 0.1 mm/m | |
Accuracy class | 2 | |
Sole length | 150 mm | |
Sole width | 42 mm | |
Packaging | sturdy box | |
Type of product | Spirit level |
Article number | 469210 150/2 | |
EAN / GTIN | 4030616426150 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Square type spirit level 150/2 mm |
||
Scale divisions | 0.1 | 0.1 |
Accuracy class | 2 | 2 |
Norm | DIN 877 | DIN 877 |
Sole width | 42 | 40 |
Sole length | 150 | 150 |
Packaging | sturdy box | sturdy box |
Type of product | Spirit level | Spirit level |