• The item cannot be ordered due to missing prices.

Square type spirit level 150/1 mm

Article no.: 469210 150/1

Select article variation and quantity

Base Length×Accuracy (mm) Unit price incl. VAT
  • Standard: DIN 877
  • Packaging: sturdy box

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard DIN 877
    Scale divisions 0.02 mm/m
    Accuracy class 1
    Sole length 150 mm
    Sole width 42 mm
    Packaging sturdy box
    Type of product Spirit level

    Identification numbers & Classifications

    Article number 469210 150/1
    EAN / GTIN 4030616422152

    Description

    Version:

    Sturdy frame of high quality special casting; hammer finish. 3 sides prismatic and flat. 1 side flat, all precision ground. One longitudinal and one transverse vial each of glass. The sensitivity (scale value) of the longitudinal vial is specified on the square.
    Thermal insulation over the entire body protects against the effects of the heat of hands or breath. Recess in the body permits a side view of the vial.

    Application:

    For aligning horizontal and vertical faces, shafts etc. and for accurate alignment at a 90° angle.

    Standard:

    DIN 877

    Accuracy:

    1 = with very high sensitivity longitudinal vial 0.02 mm/m.
    2 = with high sensitivity longitudinal vial 0.1 mm/m.

    Note:

    Magnetic version available on request.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart