• The item cannot be ordered due to missing prices.

Square type spirit level 200/2 mm

Article no.: 469210 200/2

Select article variation and quantity

Base Length×Accuracy (mm) Unit price incl. VAT
  • Norm: DIN 877
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Norm DIN 877
Scale divisions 0.1 mm/m
Accuracy class 2
Sole length 200 mm
Sole width 42 mm
Packaging sturdy box
Type of product Spirit level

Identification numbers & Classifications

Article number 469210 200/2
EAN / GTIN 4030616426204

Description

Version:

Sturdy frame of high quality special casting; hammer finish. 3 sides prismatic and flat. 1 side flat, all precision ground. One longitudinal and one transverse vial each of glass. The sensitivity (scale value) of the longitudinal vial is specified on the square.
Thermal insulation over the entire body protects against the effects of the heat of hands or breath. Recess in the body permits a side view of the vial.

Application:

For aligning horizontal and vertical faces, shafts etc. and for accurate alignment at a 90° angle.

Standard:

DIN 877

Accuracy:

1 = with very high sensitivity longitudinal vial 0.02 mm/m.
2 = with high sensitivity longitudinal vial 0.1 mm/m.

Note:

Magnetic version available on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart