{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Norm | DIN 877 | |
Scale divisions | 0.02 mm/m | |
Accuracy class | 1 | |
Sole length | 200 mm | |
Sole width | 42 mm | |
Packaging | sturdy box | |
Type of product | Spirit level |
Article number | 469210 200/1 | |
EAN / GTIN | 4030616422206 |
This article |
Recommendations |
|
---|---|---|
Square type spirit level 200/1 mm |
||
Scale divisions | 0.02 | 0.02 |
Accuracy class | 1 | 1 |
Norm | DIN 877 | DIN 877 |
Sole width | 42 | 40 |
Sole length | 200 | 200 |
Packaging | sturdy box | sturdy box |
Type of product | Spirit level | Spirit level |