{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Norm | ISO 13385 | |
Messbereich | 0 mm - 500 mm | |
Reversible reading | mm / inch | |
Graduation | 1/20 mm | |
Graduation | 1/128 in | |
Vernier graduations mm/inch | yes | |
Measurement deviation E MPE | ± 0.1 mm | |
Locking | Locking screw at top | |
Ausführung Messfläche | hardened | |
Jaw length | 150 mm | |
Internal jaw ⌀ | 20 mm | |
Measurement technology | analogue | |
Material | Stainless steel, INOX | |
Packaging | sturdy box | |
Type of product | Workshop calipers |
Article number | 415100 500 | |
EAN / GTIN | 4045197203168 | |
Manufacturer number | 415100 500 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() Workshop vernier caliper with mm and inch graduations 500 mm |
||||||
Messbereich | 0 ;500 | 0 ;500 | 0 ;500 | 0 ;500 | 0 ;500 | 0 ;500 |
Norm | ISO 13385 | ISO 13385 | ISO 13385 | Manufacturer’s standard | ISO 13385 | ISO 13385 |
Jaw length | 150 | 150 | 150 | 300 | 150 | 150 |
Graduation | 1/20 | 1/20 | 1/20 | 1/20 | 1/20 | 1/50 |
Packaging | sturdy box | sturdy box | sturdy box | sturdy box | sturdy box | sturdy box |
Material | Stainless steel, INOX | Stainless steel, INOX | Stainless steel, INOX | Stainless steel, INOX | Stainless steel, INOX | Stainless steel, INOX |
Type of product | Workshop calipers | Workshop calipers | Workshop calipers | Workshop calipers | Workshop calipers | Workshop calipers |